Skip to content Skip to navigation menu
Magnolia Brush455-5124-F

455-5124-F

Dust Mop Frames
Item #101551505
  • Dut Mop Frame
Magnolia Brush455-5124-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dut Mop Frame

features

  • Welded construction
Material Metal
Width 5 in
Finish Plated
Length 24 in
Weight 1.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison