Skip to content Skip to navigation menu
Magnolia Brush455-5136F

455-5136F

Dust Mop Frames
Item #101561891
  • Dut Mop Frame
Magnolia Brush455-5136F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dut Mop Frame

features

  • Welded construction
Length 36 in
Material Metal
Width 5 in
Finish Plated
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison