- Heavy Duty Mill Duster
- Brown Plastic
features
- Block is without side flare
- Heavily filled in front end where heavy wear is encountered
| Brush Length | 8 in |
| Handle Finish | Clear Lacquered |
| Handle Material | Hardwood |
| Brush Width | 1 3/4 in |
| Block Length | 13 in |
| Bristle Material | Brown Plastic |
| Trim Length | 1 3/4 in |
| Weight | 0.63 LB |

