- Counter Duster
- Black Horsehair
features
- Hang up hole in handle
| Bristle Material | Black Horsehair |
| Block Length | 13 1/2 in |
| Trim Length | 2 1/2 in |
| Handle Finish | Clear Lacquered |
| Handle Material | Hardwood |
| Brush Length | 9 in |
| Weight | 0.71 LB |
| Bristle Material | Black Horsehair |
| Block Length | 13 1/2 in |
| Trim Length | 2 1/2 in |
| Handle Finish | Clear Lacquered |
| Handle Material | Hardwood |
| Brush Length | 9 in |
| Weight | 0.71 LB |