- Coffee Urn Gauge Glass Brush
- Stiff Horsehair
features
- Twisted wire construction
- Rust proof wire
| Brush Dia. | 5/8 in |
| Bristle Material | Stiff Horsehair |
| Brush Length | 5.625 in |
| Overall Length | 24 in |
| Weight | 0.17 LB |
| Brush Dia. | 5/8 in |
| Bristle Material | Stiff Horsehair |
| Brush Length | 5.625 in |
| Overall Length | 24 in |
| Weight | 0.17 LB |