- Water Paint Brush
features
- Recommended for professional contractor
| Trim Length | 4 in |
| Bristle Material | White Tampico |
| Block Width | 2 in |
| Brush Width | 6 1/2 in |
| Size | 6 1/2 in |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Weight | 0.83 LB |
| Trim Length | 4 in |
| Bristle Material | White Tampico |
| Block Width | 2 in |
| Brush Width | 6 1/2 in |
| Size | 6 1/2 in |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Weight | 0.83 LB |