- No. 56A Line Floor Brush
- Dark Red Coarse Gauge Plastic, Fine Gauge Black Plastic
features
- Flat-top block
- Use for sweeping smooth highly polished floors, varnished wood or smooth concrete
- Will sweep finest dust or grit
- Requires a D-60 handle and 99 brace
| Block Material | Hardwood |
| Block Length | 18 in |
| Trim Length | 3 in |
| Bristle Material | Dark Red Coarse Gauge Plastic, Fine Gauge Black Plastic |
| Block Finish | Clear Lacquered |
| Weight | 2.0 LB |

