- Water Paint Brush
| Block Material | Hardwood |
| Bristle Material | White Tampico |
| Block Finish | Wax Tumbled |
| Trim Length | 4 in |
| Size | 6 1/2 in |
| Block Width | 1 3/4 in |
| Brush Width | 6 1/2 in |
| Weight | 0.67 LB |
| Block Material | Hardwood |
| Bristle Material | White Tampico |
| Block Finish | Wax Tumbled |
| Trim Length | 4 in |
| Size | 6 1/2 in |
| Block Width | 1 3/4 in |
| Brush Width | 6 1/2 in |
| Weight | 0.67 LB |