- No. 56 Line Floor Brush
- Dark Red Coarse Gauge Plastic, Fine Gauge Black Plastic
features
- Dark red coarse-gauge plastic mixed with Fine-gauge black plastic
- Use for sweeping concrete, wood, asphalt composition
includes
- M-60 Handle
| Block Material | Hardwood |
| Trim Length | 3 in |
| Block Finish | Clear Lacquered |
| Block Length | 24 in |
| Bristle Material | Dark Red Coarse Gauge Plastic, Fine Gauge Black Plastic |
| Weight | 3.42 LB |

