- Water Paint Brush
features
- Clear solvent-resistant plastic staple set in clear lacquered hardwood block with 6 3/4" handle attached
- For applying all types of masonry and water paints
| Size | 6 1/2 in |
| Block Width | 2 in |
| Block Material | Hardwood |
| Bristle Material | Clear Solvent-Resistant Plastic |
| Trim Length | 3 1/4 in |
| Brush Width | 6 1/2 in |
| Block Finish | Clear Lacquered |
| Weight | 12.0 LB |

