- Seal Coat Brush
- Cream-Color Polypropylene
features
- Recommended for applying seal coating, cement slurry, water proofing, etc
| Overall Length | 6 in |
| Block Width | 1 1/16 in |
| Block Material | Hardwood |
| Block Finish | Wax Tumbled |
| Bristle Material | Cream-Color Polypropylene |
| Trim Length | 3 1/8 in |
| Weight | 0.79 LB |

