- Counter Duster
- Green Flagged Nylon
features
- Staple set in tan color foam plastic block with hang-up hole in handle
| Bristle Material | Green Flagged Nylon |
| Handle Material | Plastic |
| Trim Length | 2 1/2 in |
| Brush Length | 9 in |
| Block Length | 13 1/2 in |
| Weight | 0.67 LB |

