- Counter Duster
- Tampico
| Handle Material | Hardwood |
| Brush Length | 9 in |
| Block Length | 13 1/2 in |
| Handle Finish | Clear Lacquered |
| Bristle Material | Tampico |
| Trim Length | 2 in |
| Weight | 0.54 LB |
| Handle Material | Hardwood |
| Brush Length | 9 in |
| Block Length | 13 1/2 in |
| Handle Finish | Clear Lacquered |
| Bristle Material | Tampico |
| Trim Length | 2 in |
| Weight | 0.54 LB |