- White Sidewall Brush
- Brass
| Block Material | Hardwood |
| Trim Length | 5/8 in |
| Bristle Material | Brass |
| Block Length | 8 1/2 in |
| Block Finish | Smooth Sanded, Wax Tumbled |
| Bristle Rows | 7 x 7 |
| Weight | 0.42 LB |
| Block Material | Hardwood |
| Trim Length | 5/8 in |
| Bristle Material | Brass |
| Block Length | 8 1/2 in |
| Block Finish | Smooth Sanded, Wax Tumbled |
| Bristle Rows | 7 x 7 |
| Weight | 0.42 LB |