- Dope Brush
- Grey Tampico Fiber
| Overall Length | 14.25 in |
| Bristle Material | Gray Tampico Fiber |
| Brush Width | 1 in |
| Brush Length | 3.5 in |
| Weight | 0.11 LB |
| Overall Length | 14.25 in |
| Bristle Material | Gray Tampico Fiber |
| Brush Width | 1 in |
| Brush Length | 3.5 in |
| Weight | 0.11 LB |