- White Sidewall Brush
- White Nylon
features
- Block will not crack when left in the cleaning solution
| Bristle Material | White Nylon |
| Bristle Rows | 8 x 7 |
| Block Length | 8 1/2 in |
| Trim Length | 5/8 in |
| Block Material | Foam Plastic |
| Weight | 0.25 LB |
| Bristle Material | White Nylon |
| Bristle Rows | 8 x 7 |
| Block Length | 8 1/2 in |
| Trim Length | 5/8 in |
| Block Material | Foam Plastic |
| Weight | 0.25 LB |