- Metal Cap Broom
- Palmyra Stalk
features
- Fiber is securely fastened in a metal cap that is secured to a 1" diameter, smooth sanded, hardwood handle
- Reinforced with one metal band
- Designed for heavy-duty use and recommended for wet or dry sweeping
| Handle Diameter | 1 in |
| Handle Finish | Smooth Sanded |
| Handle Material | Hardwood |
| Bristle Material | Palmyra Stalk |
| Weight | 2.5 LB |

