- Deck Scrub Brush
- Extra Stiff Blue Crimped Polypropylene
features
- One tapered and one threaded handle hole
| Block Material | Hardwood |
| Trim Length | 1 3/4 in |
| Block Finish | Smooth Sanded |
| Bristle Material | Extra Stiff Blue Crimped Polypropylene |
| Overall Length | 10 in |
| Weight | 0.2 LB |

