- No. 6 Line Floor Brush
- Light Green Flagged-Tip Plastic
features
- Half-round block
- Use for dry sweeping finest dust or grit on smooth floors
includes
- M-60 Handle
| Bristle Material | Light Green Flagged-Tip Plastic |
| Overall Length | 18 in |
| Trim Length | 4 in |
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Weight | 3.33 LB |

