- No. 6A Line Floor Brush
- Light Green Flagged-Tip Plastic
features
- Flat-top block
- Ideal for rapid dry clean sweeping of rough or smooth floors
- Requires a D-60 handle and 99 brace
| Bristle Material | Light Green Flagged-Tip Plastic |
| Block Finish | Clear Lacquered |
| Block Length | 24 in |
| Block Material | Hardwood |
| Trim Length | 4 in |
| Weight | 2.92 LB |

