- Wire Wheel Spoke Brush
- White Tampico
features
- Fiber twisted in wire on plain sanded wood handle with hanger in end
| Bristle Material | White Tampico |
| Handle Material | Wood |
| Overall Length | 14 in |
| Brush Dia. | 3 in |
| Handle Finish | Sanded |
| Brush Length | 9 in |
| Weight | 0.42 LB |

