- Heavy Duty Street Broom
- Blue Plastic
features
- Durable long lasting plastic will outlast natural fibers
- Use for wet or dry sweeping where heavy duty broom is required
- Requires a D-60 handle and 99 brace
| Bristle Material | Blue Plastic |
| Trim Length | 4 1/4 in |
| Block Finish | Smooth Sanded |
| Block Material | Hardwood |
| Weight | 3.92 LB |

