- White Sidewall Brush
- Brass
| Trim Length | 5/8 in |
| Block Material | Polypropylene |
| Bristle Rows | 5 x 9 |
| Block Length | 6 3/4 in |
| Bristle Material | Brass |
| Weight | 11.76 LB |
| Trim Length | 5/8 in |
| Block Material | Polypropylene |
| Bristle Rows | 5 x 9 |
| Block Length | 6 3/4 in |
| Bristle Material | Brass |
| Weight | 11.76 LB |