- White Sidewall Brush
- White Nylon
| Bristle Material | White Nylon |
| Bristle Rows | 5 x 9 |
| Trim Length | 5/8 in |
| Block Length | 6 3/4 in |
| Block Material | Polypropylene |
| Weight | 0.21 LB |
| Bristle Material | White Nylon |
| Bristle Rows | 5 x 9 |
| Trim Length | 5/8 in |
| Block Length | 6 3/4 in |
| Block Material | Polypropylene |
| Weight | 0.21 LB |