- Utility Brush
- Extra-Stiff Blue Plastic
features
- Short handle
- Will not absorb water
- Use where sanitation is required
| Handle Material | Foam Plastic |
| Bristle Material | Extra-Stiff Blue Plastic |
| Trim Length | 1 3/4 in |
| Block Length | 8 in |
| Weight | 0.5 LB |
| Handle Material | Foam Plastic |
| Bristle Material | Extra-Stiff Blue Plastic |
| Trim Length | 1 3/4 in |
| Block Length | 8 in |
| Weight | 0.5 LB |