- Fender Wash Brush
- Yellow Plastic
features
- Hang-up hole in handle
| Block Width | 3 in |
| Handle Material | Hardwood |
| Bristle Material | Yellow Plastic |
| Overall Length | 8 in |
| Handle Finish | Wax Tumbled |
| Trim Length | 2 in |
| Weight | 0.58 LB |
| Block Width | 3 in |
| Handle Material | Hardwood |
| Bristle Material | Yellow Plastic |
| Overall Length | 8 in |
| Handle Finish | Wax Tumbled |
| Trim Length | 2 in |
| Weight | 0.58 LB |