- Dust Pan
- 16" Width
features
- Baked enamel finish is durable with beveled edge
- Corrugated ribs to add strength
| Color | Black |
| Finish | Baked Enamel |
| Width | 16 in |
| Material | 20 Gauge Steel |
| Weight | 2.25 LB |
| Color | Black |
| Finish | Baked Enamel |
| Width | 16 in |
| Material | 20 Gauge Steel |
| Weight | 2.25 LB |