- Fender Wash Brush
- Crimped Blue Plastic
features
- Hang-up hole in handle
| Block Width | 3 in |
| Trim Length | 1 3/4 in |
| Bristle Material | Crimped Blue Plastic |
| Overall Length | 20 in |
| Handle Finish | Wax Tumbled |
| Handle Material | Hardwood |
| Weight | 9.96 LB |
| Block Width | 3 in |
| Trim Length | 1 3/4 in |
| Bristle Material | Crimped Blue Plastic |
| Overall Length | 20 in |
| Handle Finish | Wax Tumbled |
| Handle Material | Hardwood |
| Weight | 9.96 LB |