- No. 7 Line Floor Brush
- Black Horsehair, Black Plastic
features
- Half-round block
- Use for sweeping smooth, dry floors
includes
- M-60 Handle
| Block Finish | Clear Lacquered |
| Bristle Material | Black Horsehair, Black Plastic |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Overall Length | 18 in |
| Weight | 2.08 LB |

