- No. 7 Line Floor Brush
- Black Horsehair
features
- Half-round block
- Use for sweeping smooth, dry floors
includes
- M-60 Handle
| Trim Length | 3 in |
| Bristle Material | Black Horsehair |
| Block Material | Hardwood |
| Overall Length | 18 in |
| Block Finish | Clear Lacquered |
| Weight | 2.31 LB |

