- No. 7 Line Floor Brush
- Black Horsehair
features
- Half-round block
- Use for sweeping smooth, dry floors
- Handle not included
| Bristle Material | Black Horsehair |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Block Finish | Clear Lacquered |
| Overall Length | 18 in |
| Weight | 1.26 LB |

