- Strip Brush
- Brown/Tan Synthetic
features
- Synthetic fiber locked in heavy gauge rust-resistant steel channel
- Indoor or outdoor use
- Bolt on steel handle adds to durability
includes
- SB-60 Handle
| Block Length | 24 in |
| Block Material | Steel |
| Trim Length | 3 in |
| Bristle Type | Coarse Stiffness |
| Bristle Material | Brown/Tan Synthetic |
| Weight | 35.04 LB |

