- Utility Brush
- White Nylon
features
- Will not break or crack
- Will not absorb water
- Not recommended for use in acid solutions
| Block Length | 20 in |
| Handle Material | Polypropylene |
| Bristle Material | White Nylon |
| Trim Length | 2 in |
| Weight | 2.87 LB |
| Block Length | 20 in |
| Handle Material | Polypropylene |
| Bristle Material | White Nylon |
| Trim Length | 2 in |
| Weight | 2.87 LB |