- No. 7 Line Floor Brush
- Black Horsehair
features
- Half-round block
- Use for sweeping smooth, dry floors
includes
- M-60 Handle, No.99 Brace
| Trim Length | 3 in |
| Block Material | Hardwood |
| Bristle Material | Black Horsehair |
| Block Finish | Clear Lacquered |
| Overall Length | 36 in |
| Weight | 2.0 LB |

