- Strip Brush
- Green Synthetic
features
- Synthetic fiber locked in heavy gauge rust-resistant steel channel
- Indoor or outdoor use
- Bolt on steel handle adds to durability
includes
- SB-60 Handle
| Trim Length | 3 in |
| Bristle Type | Flagged |
| Block Length | 24 in |
| Block Material | Steel |
| Bristle Material | Green Synthetic |
| Weight | 3.33 LB |

