- Utility Brush
- White Nylon
features
- Short handle
- Will not absorb water
- Will not break or crack
- Recommended for use in food industry
- Angled handle prevents scraped knuckles
- Not recommended for use in acid solutions
| Trim Length | 2 in |
| Handle Material | Polypropylene |
| Bristle Material | White Nylon |
| Block Length | 8 1/2 in |
| Weight | 0.67 LB |

