- Mop Handle
- Used w/ 20 to 32 oz. Mop Head
features
- Quick change type
- Heavily zinc plated steel construction securely fastened to no. 1 grade 18" diameter, 54" handle
- Standard wing nut construction with channel-type cross bar that detaches from one side to allow quick change of mop head
| Used With | 20 to 32 oz. Mop Heads |
| Length | 54 in |
| Material | Steel |
| Finish | Zinc Plated |
| Handle Material | Wood |
| Dia. | 18 in |
| Weight | 2.42 LB |

