- Mop Handle
- Used w/ Wide Variety Of Mop
features
- Wet mop holder is for use with a wide variety of mops
- Spring action securely locks head in place
- Made of 1/4" wire and zinc plated for rust resistance
| Dia. | 1 in |
| Used With | Wide Variety Of Mops |
| Length | 54 in |
| Material | Wire |
| Handle Material | Wood |
| Finish | Zinc Plated |
| Weight | 12.0 LB |

