- Paint Roller Cover
features
- 100% synthetic fiber attached to a four-ply Phenolic core backing
| Trim Length | 1 1/4 in |
| Material | 100% Synthetic Fiber |
| Length | 9 in |
| Weight | 0.04 LB |
| Trim Length | 1 1/4 in |
| Material | 100% Synthetic Fiber |
| Length | 9 in |
| Weight | 0.04 LB |