- Threaded Handle
- 15/16" Diameter
- 1 1/2 ft Long
features
- One end rounded and the other end threaded to fit standard floor brush blocks
| Length | 1 1/2 ft |
| Type | Handle |
| Material | Hardwood |
| Finish | Clear Lacquered |
| Dia. | 0.9375 in |
| Weight | 3.72 LB |
| Length | 1 1/2 ft |
| Type | Handle |
| Material | Hardwood |
| Finish | Clear Lacquered |
| Dia. | 0.9375 in |
| Weight | 3.72 LB |