- Threaded Handle
- 15/16" Diameter
- 3 ft Long
features
- One end rounded and the other end threaded to fit standard floor brush blocks
| Material | Hardwood |
| Finish | Clear Lacquered |
| Type | Handle |
| Dia. | 0.9375 in |
| Length | 3 ft |
| Weight | 12.0 LB |
| Material | Hardwood |
| Finish | Clear Lacquered |
| Type | Handle |
| Dia. | 0.9375 in |
| Length | 3 ft |
| Weight | 12.0 LB |