- Painted Metal Handle
- 7/8" Diameter
- 4 ft Long
features
- Lightweight metal handle with plastic coating
- Has plastic hang up cap and standard plastic thread tip
| Dia. | 0.875 in |
| Length | 4 ft |
| Type | Handle |
| Material | Metal |
| Weight | 0.38 LB |
| Dia. | 0.875 in |
| Length | 4 ft |
| Type | Handle |
| Material | Metal |
| Weight | 0.38 LB |