- Lacquered Handle
- 15/16" Diameter
- 5 ft Long
features
- One end rounded and other end equipped with No. F-93 acid-resistant glass filled nylon tip
| Type | Handle |
| Material | Straight-Grained Hardwood |
| Length | 5 ft |
| Finish | Clear Lacquered |
| Dia. | 0.9375 in |
| Weight | 1.08 LB |

