- Lacquered Handle
- 15/16" Diameter
- 6 ft Long
features
- One end rounded and other end equipped with No. F-93 acid-resistant glass filled nylon tip
| Material | Straight-Grained Hardwood |
| Length | 6 ft |
| Type | Handle |
| Dia. | 0.9375 in |
| Finish | Clear Lacquered |
| Weight | 1.25 LB |

