- Steel Handle
- 7/8" Diameter
- 5 ft Long
features
- One piece steel handle with baked enamel finish provides protection against corrosion
- Heavy gauge steel provides extra strength and durability
| Dia. | 0.875 in |
| Material | Steel |
| Length | 5 ft |
| Type | Handle |
| Finish | Baked Enamel |
| Weight | 1.27 LB |

