- Threaded Handle
- 1 1/8" Diameter
- 8 ft Long
features
- One end rounded and the other end is equipped with crimped-on metal thread
| Length | 8 ft |
| Dia. | 1.125 in |
| Type | Handle |
| Material | Straight-Grained Hardwood |
| Weight | 2.58 LB |
| Length | 8 ft |
| Dia. | 1.125 in |
| Type | Handle |
| Material | Straight-Grained Hardwood |
| Weight | 2.58 LB |