- Tapered Handle
- 1 1/8" Diameter
- 8 ft Long
features
- Smoothly sanded with one end rounded and the other end tapered
| Length | 8 ft |
| Type | Handle |
| Material | Straight-Grained Hardwood |
| Dia. | 1.125 in |
| Weight | 2.33 LB |
| Length | 8 ft |
| Type | Handle |
| Material | Straight-Grained Hardwood |
| Dia. | 1.125 in |
| Weight | 2.33 LB |