- Iron Connector Handle
- 1 1/8" Diameter
- 5" Long
features
- Malleable metal connector installed on best grade handle
| Length | 5 in |
| Dia. | 1.125 in |
| Finish | Clear Lacquered |
| Type | Handle |
| Material | Hardwood |
| Weight | 1.58 LB |
| Length | 5 in |
| Dia. | 1.125 in |
| Finish | Clear Lacquered |
| Type | Handle |
| Material | Hardwood |
| Weight | 1.58 LB |