- 1" Dust Mop Handle
features
- Snap-on handle for No. 51 Series Industrial Dust mop
- Plated metal connector, 360° action
| Length | 54 in |
| Dia. | 1 in |
| Finish | Clear Lacquered |
| Weight | 1.75 LB |
| Length | 54 in |
| Dia. | 1 in |
| Finish | Clear Lacquered |
| Weight | 1.75 LB |