- Fountain Brush Handle
- 7/8" Diameter
- 5 ft Long
features
- Handle is designed for heavy-duty use
- Standard thread on one end and other end is equipped with water hose coupling
| Material | Tubular Steel |
| Type | Handle |
| Length | 5 ft |
| Finish | Baked Enamel |
| Dia. | 0.875 in |
| Weight | 0.75 LB |

